References
SMC:TIUB01BU-100-X3
Rubix:2608725
EAN:3618036137620

Documents
Product details : SMC TIUB01BU-100-X3 POLYURETHANE TUBING
-
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 01 (ODØ3.18 IDØ2)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: X3 (Reel Length)
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 01 (ODØ3.18 IDØ2)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: X3 (Reel Length)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x500x500 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 2 mm |
| Outer diameter | 3.18 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 85.15 excl. VAT
/ Each
£ 102.18 incl. VAT
- Delivery usually within ( 4 ) days