• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Tubes and pipes
  6. Tubing
  7. PCL AIR HOSE 10M HA2017

PCL AIR HOSE 10M HA2017

Air hose

See technical information

References

PCL (Pneumatic Components):HA2017
Rubix:280581
EAN:5014875860060
brand logo
brand logo

Product details : PCL AIR HOSE 10M HA2017


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.69 excl. VAT
/ Each
£ 57.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 8153430 PUN-H-F-10X1,5-NT PLASTIC TUBING 50MSMC TU0604PU1-100 POLYURETHANE TUBINGSMC TQ0425-20 DOUBLE LAYER SOFT FLUOROPOLYMER TUBEPCL AIR HOSE 10M X 10MM HA2134SMC TUH0604BU-20 HARD POLYURETHANE TUBINGSMC TCU0425B-3 TUBESMC TUS1065W-20 20M WHITE TUBINGSMC TUH0858B-20 HARD POLYURETHANE TUBINGFESTO 553896 PLASTIC TUBING 400MTR PAN-8X1,25-BL-400MECALINE 846336 CALIBRATED TUBES POLYAMIDE 6X4 BLUE 100MSMC TU0604BU1-100 100M POLYURETHANE TUBINGFESTO 570424 50MTR PLASTIC TUBINGNORGREN PU2-0003025C 3MM POLY X 25M NATURSMC T0604BU-100 NYLON TUBE BLUESMC TU1610W-20 POLYURETHANE TUBING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap