References
Portwest:BZ12NAR
Rubix:80349770
Manufacturer :BZ12NAR
EAN:5036108193912

Product details : PORTWEST BZ12 BIZWELD WORK FR CAPE HOOD NAVY
Designed to provide maximum protection and comfort for the wearer, the Bizweld ™ cape hood will keep you safe in dangerous work environments. The cape hood is made of an adhesive drawstring to make adjustments for a comfortable fit. Worn with a matching coverall or jacket/pants combination. Features: CE certified. Guaranteed flame resistance for the life of garment. Protection against radiation. Convective and contact heat. Certified protection against molten metal splash. Class 1 welding protection. ARC2 (formerly HRC2). 50+ UPF-rated fabric to block 98% UV rays. Designed with a comfortable fit.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | cotton |
| Material | bizweld™ |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
- Usually arrives within 14 working days