3M 169100 SPEEDGLAS HOOD
3M™ Speedglas™ Protective Covers Hoods & Shrouds
See technical informationSee documentsReferences
3M:169100
Rubix:9183426
Manufacturer :7100003083
EAN:7319571691009

Documents
Product details : 3M 169100 SPEEDGLAS HOOD
Ideal for welders completing heavy duty welding or grinding operations, 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can offer extended protection for areas such as the crown of the head, neck, throat and shoulders. A range of options are available including shrouds to cover shoulders, head covers to protect the crown of the head and neck covers to guard against sparks and welding risks to the throat. 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds are available with leather or durable flame-retardant fabrics for added protection during dangerous work. Covers and shrouds help provide more comprehensive coverage, integrating with the 3M™ Speedglas™ Welding Helmets.
3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help provide extended protection for areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment.
Strengths
3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help protect areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment;Extended protection for the crown of the head, throat/neck, and/or ears during heavy welding or grinding applications;Helps protect extended areas of the head and neck against UV light, sparks and spatter;Accessories attach easily to 3M™ Speedglas™ Welding Helmets;For assembly, facility maintenance, grinding, machine operations, sanding, and welding applications;For highest possible safety and comfort, regularly check your equipment for worn or damaged parts
Applications
Use for welding applications
Technical specifications
Attributes
| Package weight | 205,2 g |
|---|---|
| Colour | black |
| Size | one size |
| Main material | textile |
| Material | textile |
Show UNSPSC/ECL@SS
£ 70.87 excl. VAT
/ Each
£ 85.04 incl. VAT
- In stock: Next day delivery