PORTWEST SW10 FR LEATHER WELDING APRON TAN INVEND
Welding Apron
See technical informationSee documentsReferences
Portwest:INVEND-SW10TAR
Rubix:80097817
Manufacturer :INVEND-SW10TAR

Documents
Product details : PORTWEST SW10 FR LEATHER WELDING APRON TAN INVEND
Premium quality welding apron made of split cowhide leather with stitching made from Para-aramid. The apron protects the torso and upper legs when welding and is designed to last in the toughest environment. The adjustable straps and a quick release buckle ensures that the apron is secure and has a perfect fit.
Strengths
•Made with cowhide leather for a premium finish
Class 2 welding protection
Chest pocket with hook and loop closure
Ergonomic quick release buckle
Adjustable straps for a secure fit
Designed to be worn in a tough work environment
Class 2 welding protection
Chest pocket with hook and loop closure
Ergonomic quick release buckle
Adjustable straps for a secure fit
Designed to be worn in a tough work environment
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Main material | leather |
| Material | split cowhide leather |
Show UNSPSC/ECL@SS
£ 52.40 excl. VAT
/ Each
£ 62.88 incl. VAT
- In stock: Next day delivery