MORESECURE GREY DOOR NURSES LOCKER MM1551NGUGU00

Moresecure grey door nurses locker

See technical information
References
Link 51:MM1551NGUGU00
Rubix:1253716
brand logo
Technical specifications
Typelocker
Number of doors1
Height1800 mm
See all Specifications

Product details : MORESECURE GREY DOOR NURSES LOCKER MM1551NGUGU00


Grey door locker

Technical specifications


Attributes
Typelocker
Number of doors1
Height1800 mm
Width450 mm
Depth450 mm
Show UNSPSC/ECL@SS
£ 202.28 excl. VAT
/ Each
£ 242.74 incl. VAT
  • Usually arrives within 14 working days