BOTT 16926584.11 JANITORIAL CUPBOARD 1050MM WIDE + SHELF
verso kitted cupboard with 1 shelf, 1 rail WxDxH: 1050x550x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926584.11
Rubix:80358849

Documents
Product details : BOTT 16926584.11 JANITORIAL CUPBOARD 1050MM WIDE + SHELF
verso PPE / janitorial kitted cupboard. Featuring a robust, fully welded steel housing and double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 611.28 excl. VAT
/ Each
£ 733.54 incl. VAT
- Delivery usually within ( 16 ) days



