References
Festo:EAMC-65-90-25-32
Rubix:390A9460
Manufacturer :1745817
EAN:4052568246495

Documents
Product details : FESTO 1745817 COUPLING
Coupling EAMC-65-90-25-32 Holder diameter 1=25 mm, Holder diameter 2=32 mm, Size=65, Assembly Position=Any, Max. speed=4500 1/min
Coupling EAMC-65-90-25-32 1745817
Technical specifications
Attributes
| Logistic Weight | 584,92 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 266.39 excl. VAT
/ Each
£ 319.67 incl. VAT
- Delivery usually within ( 2 ) days