References
SMC:GKM40-84
Rubix:248A9131
Manufacturer :GKM40-84
EAN:3618036102086

Documents
Product details : SMC GKM40-84 PISTON ROD CLEVIS
Technical specifications
Attributes
| Logistic Weight | 5640 g |
|---|---|
| Type | piston rod mounting accessory |
| Connection 1 | m42 x 2 |
| Cylinder diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 519.82 excl. VAT
/ Each
£ 623.78 incl. VAT
- Delivery usually within ( 26 ) days