FESTO 2798760 PARALLEL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-U-110-D50-60H-120
Rubix:391A0225
Manufacturer :2798760
EAN:4052568266547
brand logo

Technical specifications

Typeparallel mounting kit

Documents

Product details : FESTO 2798760 PARALLEL KIT


parallel kit EAMM-U-110-D50-60H-120 Suitable for electric drives. Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D50-60H-120 2798760

Technical specifications


Attributes
Typeparallel mounting kit
£ 880.54 excl. VAT
/ Each
£ 1,056.65 incl. VAT
  • Delivery usually within ( 6 ) days