SMC NCMB106-UIA950259-0200 CYLINDER/AMERICAN SPEC.
Mount Body Cylinder
See technical informationSee documentsReferences
SMC:NCMB106-UIA950259-0200
Rubix:2607683
Manufacturer :NCMB106-UIA950259-0200
Documents
Product details : SMC NCMB106-UIA950259-0200 CYLINDER/AMERICAN SPEC.
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16in. to 2in. and standard strokes from 1/2in. to 12in. .
Strengths
•Double acting single rod
Technical specifications
Attributes
| Type | mount body cylinder |
|---|
Show UNSPSC/ECL@SS
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
- Delivery usually within ( 26 ) days
