References
Aventics:0821406513
Rubix:272A8271
Manufacturer :0821406513
EAN:3661475876667
Product details : AVENTICS 0821406513
Miniature slide, MSN series
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 797.40 excl. VAT
/ Each
£ 956.88 incl. VAT
- Usually arrives within 14 working days

