Mount Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 15 mm |
Type | mount cylinder |
Logistics dimensions (L x W x H) | 126x40x26 mm |
---|---|
Logistic Weight | 228 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 15 mm |
Type | mount cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days