References
SMC:ERSDQB50-30DR
Rubix:2607672

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | stopper cylinder |
Product details : SMC ERSDQB50-30DR AIR CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
Fixed height stopper cylinder
Double acting & single acting available
Auto switch capable
Double acting & single acting available
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
| Type | stopper cylinder |
Show UNSPSC/ECL@SS
£ 146.05 excl. VAT
/ Each
£ 175.26 incl. VAT
- Delivery usually within ( 4 ) days