MECALINE 895841 CYLINDER ISO6432 D25 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:879528
Mecaline:895841
Rubix:259A5943
Manufacturer :895841
EAN:3660338481437
Documents
Product details : MECALINE 895841 CYLINDER ISO6432 D25 C100 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 40.34 excl. VAT
/ Each
£ 48.41 incl. VAT
- In stock: Next day delivery

