References
SMC:SN-032B
Rubix:132A9721
Manufacturer :SN-032B
EAN:3618036223460

Documents
Product details : SMC SN-032B MOUNTING NUT
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CJ2, CJP, CM2, CQ2, CS1, CU, CY1, MB, NCG, NCQ2, REA.
Technical specifications
Attributes
| Type | mounting nut |
|---|---|
| Cylinder diameter | 32 mm |
| Max. service pressure | 10 bar |
| Length | 37 mm |
| Connection | rc |
| Material | carbon steel |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Delivery usually within ( 4 ) days