SMC CP96SDB50-850C ISO 15552 CYLINDER


Tie Rod Cylinder

References
smc:CP96SDB50-850C
rubix:2601014
brand logo
brand logo
Technical specifications
TypeStandard mounting
Cylinder diameter50Ā mm
See all Specifications

Product details : SMC CP96SDB50-850C ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
TypeStandard mounting
Cylinder diameter50Ā mm
Cylinder stroke850Ā mm
Show UNSPSC/ECL@SS
Ā£ 164.90 excl. VAT
/ Each
Ā£ 197.88 incl. VAT
  • Delivery usually within ( 4 ) days