GISS 867120 MOYUTA SAFETY SHOE S1P SRC ESD GREY MESH SIZE 44/10


Moyuta esd s1p src shoe

References
giss:867120
rubix:200A3519
ean:3660338211409
867114
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourGrey
See all Specifications

Product details : GISS 867120 MOYUTA SAFETY SHOE S1P SRC ESD GREY MESH SIZE 44/10


Waterproof microfibre upper with mesh inserts. With air tunnel lining for breathability. .
Anti-abrasion, lightweight, flexible polyurethane sole. .
Weight: 515 g* .
.
WHAT YOU NEED TO KNOW: .
ESD shoes protect the operator in the event of an electric shock. They also protect electronic components that may be damaged by static electricity between the floor and the human body. ESD shoes should be worn by workers exposed to static sensitive environments. The EN61340-5-1 standard certifies that ESD shoes allow electrostatic dissipation in all areas. A shoe can be called an ESD dissipater when its resistance is between 0.75 Mohms and 35 Mohms. Standard: EN ISO 20345: 2011 S1P SRC / EN61340

Strengths

Composite perforated toe cap with breathable membrane and non-perforating "no metal" sole
brand logo
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourGrey
Main materialMicrofiber
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS1P
Slip resistanceYes
MaterialWater-repellent microfibre with mesh inserts
Show UNSPSC/ECL@SS
£ 65.55 excl. VAT
/ Each
£ 78.66 incl. VAT
  • In stock: Next day delivery