GISS 885910 CALAYO LOW TEXTILE SHOE S1P HRO SRA ESD BLACK 10.5/45
CALAYO ESD S1P HRO SRA SHOE
See technical informationSee documentsReferences
GISS:885910
Rubix:220A5197
EAN:3660338391521



Documents
Product details : GISS 885910 CALAYO LOW TEXTILE SHOE S1P HRO SRA ESD BLACK 10.5/45
Highly breathable, durable 3D textile fabric upper. Breathable functional lining. Fiberglass safety toe cap. Flexible “no metal” anti-perforation sole. Midsole in 3 different densities to guarantee a maximum cushioning. Very good resistance to contact heat (300°C).Weight: 670 g*
Strengths
• Flexible “no metal” anti-perforation sole
• Midsole in 3 different densities to guarantee maximum cushioning
• Very good resistance to contact heat (300°C)
• Midsole in 3 different densities to guarantee maximum cushioning
• Very good resistance to contact heat (300°C)
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s1p |
| Slip resistance | yes |
| Material | 3d textile fabric upper |
Show UNSPSC/ECL@SS
£ 84.86 excl. VAT
/ Each
£ 101.83 incl. VAT
- In stock: Next day delivery
EU shoe size
45
