FESTO 161169 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-1-420-B
MPPE Proportional Pressure Control Valve
See technical informationSee documentsReferences
Festo:MPPE-3-1/4-1-420-B
Rubix:111A6321
Manufacturer :161169
EAN:4052568128425

Documents
Product details : FESTO 161169 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-1-420-B
Proportional pressure regulator MPPE-3-1/4-1-420-B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 911,5 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 1,377.93 excl. VAT
/ Each
£ 1,653.52 incl. VAT
- Usually arrives within 14 working days