Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886586 FINGER VALVE 2-WAYS 12MM
MECALINE 886586 FINGER VALVE 2-WAYS 12MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886586
rubix:
226A3345
ean:
3660338400049
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886586 FINGER VALVE 2-WAYS 12MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
2/2 WAYS
Metric exterior tube diameter
12
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.17
excl. VAT
/
Each
£
17.00
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS1002F-04A FLOW CONTROL VALVE
SMC ASG421F-02-08S STAINLESS SPEED CONTROLLER
SMC AS2201FS-02-04S SPEED CONTROLLER
SMC AS1211F-M5-06D SPD CONTROLLER M5 PORT TO 6MM
MECALINE 840759 FLOW REG METER-OUT 12-G1/2IN
SMC VHK3-08F-08F HAND VALVE
LEGRIS FLOW CONTROL VALVE 7010 06 10
SMC ASP530F-03-08S SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS2211F-01-04SD SPEED CONTROLLER
SMC AS2201F-02-10A SPEED CONTROLLER
SMC AS2201-02-F06S-X737 SPEED CONTROLLER ALL METAL EXTERIOR
SMC AS3201F-G03-08A SPEED CONTROLLER
SMC AS2211F-02-08SD SPEED CONTROLLER
LEGRIS BLCKNG FITNG+FLW REG 7883 06 10
SMC ASP430F-02-08S SPEED CONTROLLER / CHECK VALVE