References
Festo:MS6N-EE-1/2-10V24-S
Rubix:121A1630
Manufacturer :542612
EAN:4052568347871

Technical specifications
| Type | festo 542612 on/off valve ms6n-ee-1/2-10v24-s |
|---|---|
| Volume flow rate | 7000 l/min |
| Type of coupling | npt |
Documents
Product details : FESTO 542612 ON/OFF VALVE MS6N-EE-1/2-10V24-S
Switch-on distributor MS6N-EE-1/2-10V24-S Switch-on distributor MS6N-EE-1/2-10V24-S Pneumatic connection 1: NPT 1/2; Standard nominal flow rate (standardised according to DIN 1343): 7000; Operating pressure: 4…10; Actuation type: electrical
Technical specifications
Attributes
| Type | festo 542612 on/off valve ms6n-ee-1/2-10v24-s |
|---|---|
| Volume flow rate | 7000 l/min |
| Type of coupling | npt |
| Connecting diameter (inch) | 1/2 '' |
| Voltage | 24 V |
| Min. tension | 24 V |
| Max. tension | 24 V |
| Threading | npt |
| Size of thread | 1/2 |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 4 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 254.62 excl. VAT
/ Each
£ 305.54 incl. VAT
- Usually arrives within 14 working days