FESTO 162674 MICRO-FILTER CARTRIDGE MS4/D-MINI-LFM-A
MS4/D filter cartridge
See technical informationSee documentsReferences
Festo:MS4/D-MINI-LFM-A
Rubix:132A7302
Manufacturer :162674
EAN:4052568004552

Documents
Product details : FESTO 162674 MICRO-FILTER CARTRIDGE MS4/D-MINI-LFM-A
Micro Filter cartridge MS4/D-MINI-LFM-A for series MS and D. Grade of filtration 0.01 µm. Size=Mini, Series=D, Grade of filtration=0,01 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x50 mm |
|---|---|
| Logistic Weight | 25,8 g |
| Type | filter cartridge d series |
Show UNSPSC/ECL@SS
£ 42.84 excl. VAT
/ Each
£ 51.41 incl. VAT
- In stock: Next day delivery