FESTO 536966 BRANCHING MODULE MS4-FRM-1/4-I
MS4-FRM branching module
See technical informationSee documentsReferences
Festo:MS4-FRM-1/4-I
Rubix:121A6257
Manufacturer :536966
EAN:4052568087906
Documents
Product details : FESTO 536966 BRANCHING MODULE MS4-FRM-1/4-I
Branching Module MS4-FRM-1/4-I With integrated non-return function, direction of flow: from left to right Assembly Position=Any, Design structure=(* Branching Module, * With non-return function), Operating pressure=0 - 10 bar, Standard nominal flow rate in main flow direction 1->2=1750 l/min, Standard nominal flow rate outlet at top=500 l/min
Technical specifications
Attributes
| Type | ms4-frm branching module |
|---|
Show UNSPSC/ECL@SS
£ 39.09 excl. VAT
/ Each
£ 46.91 incl. VAT
- Delivery usually within ( 16 ) days