FESTO 529156 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D7-ERM-AS
Rubix:119A6412
Manufacturer :529156
EAN:4052568084882

Documents
Product details : FESTO 529156 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS
Filter regulator MS4-LFR-1/4-D7-ERM-AS 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x120x92 mm |
|---|---|
| Logistic Weight | 398,1 g |
| Threading diameter (inch) | 1/4 '' |
| Material | aluminum die casting |
| Volume flow rate | 1500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 61.39 excl. VAT
/ Each
£ 73.67 incl. VAT
- In stock: Next day delivery