References
SMC:AC50-F06D
Rubix:124A6455

Documents
Product details : SMC AC50-F06D AIR COMBINATION SET
AC10-60 (FRL), Modular Type, Air Filter/Regulator, Lubricator
Technical specifications
Attributes
| Logistic Weight | 3820 g |
|---|---|
| Threading diameter (inch) | g3/4 bspp '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 10000 l/min |
| Design size | 50 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 188.63 excl. VAT
/ Each
£ 226.36 incl. VAT
- Delivery usually within ( 4 ) days