FESTO 192444 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE
LFR Maintenance unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KE
Rubix:123A9923
Manufacturer :192444
EAN:4052568151805

Documents
Product details : FESTO 192444 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE
Service unit combination LFR-1/2-D-DI-MAXI-KE consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3250 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,013.68 excl. VAT
/ Each
£ 1,216.42 incl. VAT
- Delivery date on request
Contact a branch