FESTO 8036890 FLOW SENSOR


Pressure regulator Festo

References
festo:SFAW-100T-X-E-PNLK-PNVBA-M12
rubix:391A6083
manufacturer :8036890
ean:4052568285449
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure12 bar

Product details : FESTO 8036890 FLOW SENSOR


flow sensor SFAW-100T-X-E-PNLK-PNVBA-M12 For measuring and monitoring flow rate, volume and temperature of liquid media, flow measuring range 100l/min. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Temperature), Direction of flow=(* Unidirectional, * P1 -> P2)

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 457.07 excl. VAT
/ Each
£ 548.48 incl. VAT
  • Usually arrives within 14 working days