Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187332 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-010
FESTO 187332 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-010
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/2-PU-PO-010
rubix:
111A7040
manufacturer :
187332
ean:
4052568148010
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187332 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-010
Proportional pressure regulator MPPES-3-1/2-PU-PO-010 Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2875,6
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,579.88
excl. VAT
/
Each
£
1,895.86
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 197580 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-RS-D
SMC PVQ13-6M-03-M5-A PROPORTIONAL VALVE
AVENTICS 0821302516 SERIES NL2 PRESSURE REGULATOR
FESTO 8024259 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-LK&
FESTO 565403 FLOW SENSOR SFAB-600U-WQ10-2SA-M12
AVENTICS FILTER REGULATOR 0821302404
SMC ARP40K-F02 DIRECT OPERATED PRECISION REGULATOR
CAMOZZI REGULATOR MX2-1/2-R004
FESTO 575237 PROPORTIONAL-PRESSURE REGULATOR
SMC ITV3030-31F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-34F3N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412007134
SMC IR3010-F04-A
FESTO 194661 PRESSURE REGULATOR LRS-1/2-D-7-O-MAXI
AVENTICS 0821300237