References
Festo:LDM1-1-D-MAXI-300
Rubix:391A2681
EAN:4052568182236
Documents
Product details : FESTO 543673 MEMBRANE AIR DRYER
Technical specifications
Attributes
| Min. service pressure | 3 bar |
|---|---|
| Max. service pressure | 12.5 bar |
| Material | die-cast zinc(housing);wrought aluminium alloy (bowl) |
| Volume flow rate | 300 l/min |
| Min. temperature | 2 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 4,255.21 excl. VAT
/ Each
£ 5,106.25 incl. VAT
- Delivery date on request
Contact a branch
