MECALINE 836183 FILTER/REGULATOR LUBRICATOR G 1/4IN (734577)
Lubricator control filter
See technical informationSee documentsReferences
Mecaline:836183
Rubix:216A1434
EAN:3660338055188

Documents
Product details : MECALINE 836183 FILTER/REGULATOR LUBRICATOR G 1/4IN (734577)
Polymer body Filtering: 20 microns. Temperature: - 10 to 50°C (10 bars). Inlet pressure (with delta P 1 bar) : 0 to 15 bars. Outlet pressure (with delta P 1 bar) : 0 to 8 bars. Maximum pressure: 15 bars. Flow (with delta P 1 bar) : 1100 Nl/min (6 bars). Semi-automatic purge function Capacity: 22 cm3 A pressure gauge G 1/8“ is required
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Material | polymer body |
| Volume flow rate | 1100 l/min |
| Filter fineness | 20 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 95.47 excl. VAT
/ Each
£ 114.56 incl. VAT
- Usually arrives within 14 working days
