FESTO 529210 FILTER REGULATOR MS6-LFR-1/4-D7-ERV-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-1/4-D7-ERV-AS
rubix:119A5762
manufacturer :529210
ean:4052568163822

Product details : FESTO 529210 FILTER REGULATOR MS6-LFR-1/4-D7-ERV-AS


Filter regulator MS6-LFR-1/4-D7-ERV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1089 g
MaterialDie-cast aluminum
Volume flow rate2500 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 119.66 excl. VAT
/ Each
£ 143.59 incl. VAT
  • Delivery usually within ( 11 ) days