FESTO 185712 SERVICE UNIT LFR-1/4-D-MIDI-KA-A


LFR Service Unit Combination

References
festo:LFR-1/4-D-MIDI-KA-A
rubix:133A5558
manufacturer :185712
ean:4052568144746
LFR-1/4-D-MIDI-KA-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185712 SERVICE UNIT LFR-1/4-D-MIDI-KA-A


Service unit combination LFR-1/4-D-MIDI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2013 g
Threading diameter (inch)1/4 ''
Materialzinc die-cast
Volume flow rate1850 l/min
Design size0
Show UNSPSC/ECL@SS
£ 306.57 excl. VAT
/ Each
£ 367.88 incl. VAT
  • Delivery usually within ( 26 ) days