FESTO 185756 SERVICE UNIT LFR-1/8-D-MINI-KE-A


LFR Service Unit Combination

References
festo:LFR-1/8-D-MINI-KE-A
rubix:123A9412
manufacturer :185756
ean:4052568145170
LFR-1/8-D-MINI-KE-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 185756 SERVICE UNIT LFR-1/8-D-MINI-KE-A


Service unit combination LFR-1/8-D-MINI-KE-A consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1045,5 g
Threading diameter (inch)1/8 ''
MaterialZinc die-cast
Volume flow rate720 l/min
Design size0
Show UNSPSC/ECL@SS
£ 444.27 excl. VAT
/ Each
£ 533.12 incl. VAT
  • Delivery usually within ( 26 ) days