SMC AC30A-F03-B FILTER REGULATOR + LUBRICATOR


Air Filter + Regulator + AC Series Lubricator

References
smc:AC30A-F03-B
rubix:2599378
brand logo
brand logo

Product details : SMC AC30A-F03-B FILTER REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 20, 30, 40, 50, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 30
Thread: F (G)
Port: 03 (3/8)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: Without Pressure Gauge
Check Valve: Without
Pressure Switch: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360 ºC visibility.

Technical specifications


Attributes
Logistic Weight750 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Materialtank: polycarbonate
Volume flow rate1500 l/min
Filter fineness5 µm
Connection 1g3/8 bspp
Show UNSPSC/ECL@SS
£ 69.20 excl. VAT
/ Each
£ 83.04 incl. VAT
  • Delivery usually within ( 4 ) days