Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 530322 PRESSURE REGULATOR MS6-LRB-1/2-D5-AS
FESTO 530322 PRESSURE REGULATOR MS6-LRB-1/2-D5-AS
MS6-LR Pressure regulating valve
References
festo:
MS6-LRB-1/2-D5-AS
rubix:
123A7236
manufacturer :
530322
ean:
4052568005238
Technical specifications
Min. service pressure
0.1
bar
Max. service pressure
4
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530322 PRESSURE REGULATOR MS6-LRB-1/2-D5-AS
Pressure regulator MS6-LRB-1/2-D5-AS For manifold assembly, 4 bar maximum output pressure, with pressure gauge, lockable regulator head, P2 Connection at rear. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
851
g
Min. service pressure
0.1
bar
Max. service pressure
4
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.70
excl. VAT
/
Each
£
82.44
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412006238
FESTO 194665 PRESSURE REGULATOR LRS-3/4-D-O-MAXI
FESTO 193159 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-8-D
FESTO 151197 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-6-B
AVENTICS R412006578
FESTO 542247 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-V1N
FESTO 194606 PRESSURE REGULATOR LRS-1/8-D-7-MINI
AVENTICS 0821300863
SMC SRH3110-02 CLEAN REGULATOR
FESTO 151195 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-B
AVENTICS R412007132 SERIES AS3 PRESSURE REGULATOR
SMC AR20-02BE-D REGULATOR
SMC IR2200-F02-A PRECISION REGULATOR
AVENTICS R402000233
AVENTICS AS2-RGP-G038-GAN-010 R412006148