FESTO 194606 PRESSURE REGULATOR LRS-1/8-D-7-MINI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/8-D-7-MINI
Rubix:124A7182
Manufacturer :194606
EAN:4052568153458

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194606 PRESSURE REGULATOR LRS-1/8-D-7-MINI
Pressure regulator LRS-1/8-D-7-MINI With lockable regulator head, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x40x70 mm |
|---|---|
| Logistic Weight | 577,64 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 377.04 excl. VAT
/ Each
£ 452.45 incl. VAT
- Delivery date on request
Contact a branch