FESTO 530326 PRESSURE REGULATOR MS6-LRB-1/2-D6-A4-AS


MS6-LR Pressure regulating valve

References
festo:MS6-LRB-1/2-D6-A4-AS
rubix:123A7239
manufacturer :530326
ean:4052568015794
MS6-LRB-1/2-D6-A4-AS Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 530326 PRESSURE REGULATOR MS6-LRB-1/2-D6-A4-AS


Pressure regulator MS6-LRB-1/2-D6-A4-AS For manifold assembly, maximum output pressure 7 bar, with adapter G1/8 for pressure gauge acc. to EN 837, port P2 on reverse side. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistic Weight796,75 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 64.72 excl. VAT
/ Each
£ 77.66 incl. VAT
  • Delivery usually within ( 11 ) days