References
SMC:AL40-F04
Rubix:123A3061
Manufacturer :AL40-F04

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g1/2 bspp '' |
| Volume flow rate | 8000 l/min |
Product details : SMC AL40-F04 LUBRICATOR
The AL-A Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when pressurized. The modular design of the AL-A series allows it to be connected to other SMC air-handling units.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | g1/2 bspp '' |
| Volume flow rate | 8000 l/min |
Show UNSPSC/ECL@SS
£ 45.88 excl. VAT
/ Each
£ 55.06 incl. VAT
- In stock: Next day delivery