References
Festo:MS6-WP
Rubix:119A8039
Manufacturer :532195
EAN:4052568006884

Documents
Product details : FESTO 532195 MOUNTING BRACKET MS6-WP
Mounting bracket MS6-WP Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=76 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x30x10 mm |
|---|---|
| Logistic Weight | 93,6 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 15.81 excl. VAT
/ Each
£ 18.97 incl. VAT
- Delivery usually within ( 2 ) days