FESTO 564117 FILTER REGULATOR


Service unit combination Festo

References
festo:MS9-LFR-G-D6-CUV-DI-AG-BAR-AS
rubix:391A3464
manufacturer :564117
ean:4052568211486

Product details : FESTO 564117 FILTER REGULATOR


Filter regulator MS9-LFR-G-D6-CUV-DI-AG-BAR-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight3172 g
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 206.58 excl. VAT
/ Each
£ 247.90 incl. VAT
  • Usually arrives within 14 working days