FESTO 564142 PRESSURE REGULATOR


Pressure regulator Festo

References
festo:MS9-LR-NG-D6-DI-AG-PSI-AS
rubix:391A3480
manufacturer :564142
ean:4052568211639
MS9-LR-NG-D6-DI-AG-PSI-AS Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 564142 PRESSURE REGULATOR


Pressure regulator MS9-LR-NG-D6-DI-AG-PSI-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight2245 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 217.53 excl. VAT
/ Each
£ 261.04 incl. VAT
  • Usually arrives within 14 working days