FESTO 542298 SERVICE UNIT COMBINATION MSB4-1/4:C3J2-WP
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J2-WP
Rubix:120A6026
Manufacturer :542298
EAN:4052568180416

Documents
Product details : FESTO 542298 SERVICE UNIT COMBINATION MSB4-1/4:C3J2-WP
Service unit combination MSB4-1/4:C3J2-WP Comprising manual on-off valve, Filter regulator, Wall mounting plate. Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 275x145x180 mm |
|---|---|
| Logistic Weight | 678 g |
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminium |
| Volume flow rate | 1000 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 154.32 excl. VAT
/ Each
£ 185.18 incl. VAT
- In stock: Next day delivery