References
Festo:FRC-1/2-D-O-MAXI-A
Rubix:124A0020
Manufacturer :186509
EAN:4052568147082

Documents
Product details : FESTO 186509 SERVICE UNIT FRC-1/2-D-O-MAXI-A
Service unit FRC-1/2-D-O-MAXI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,027.73 excl. VAT
/ Each
£ 1,233.28 incl. VAT
- Delivery usually within ( 8 ) days