SMC EXW1-RDMPE3BE COMPACT WIRELESS REMOTE


EXW1, Compact Type, Wireless System, Remote Unit

References
smc:EXW1-RDMPE3BE
rubix:393A1211
manufacturer :EXW1-RDMPE3BE

Product details : SMC EXW1-RDMPE3BE COMPACT WIRELESS REMOTE


Wireless serial transmission system for input/output Compatible protocols: EtherNet/IPTM, PROFINET, CC-Link, EtherCAT, IO-Link Up to 127 remotes per base Up to 1280 inputs / 1280 outputs Applicable valve series: JSY, new SY, VQC, S0700, SV Up to IP67 enclosure compliant.

Strengths

Wireless serial transmission system for input/output Up to 8 inputs / 8 outputs Communication distance: up to 100 m Up to IP67 enclosure compliant.

Technical specifications


Attributes
Min. temperature-10 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 496.62 excl. VAT
/ Each
£ 595.94 incl. VAT
  • Usually arrives within 14 working days