FESTO 192387 FILTER REGULATOR LFR-1/2-D-O-DI-MAXI-A


LFR filter control valve

References
festo:LFR-1/2-D-O-DI-MAXI-A
rubix:114A1529
manufacturer :192387
ean:4052568151232

Product details : FESTO 192387 FILTER REGULATOR LFR-1/2-D-O-DI-MAXI-A


Filter regulator LFR-1/2-D-O-DI-MAXI-A Output pressure max. 12 bar, with metal bowl guard, without pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1630 g
Materialzinc die cast
Volume flow rate4500 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 346.64 excl. VAT
/ Each
£ 415.97 incl. VAT
  • Delivery usually within ( 11 ) days