FESTO 543602 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S3-1-L1D1-C
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S3-1-L1D1-C
Rubix:110A1230
Manufacturer :543602
EAN:4052568182076
Documents
Product details : FESTO 543602 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S3-1-L1D1-C
vertical pressure shut-off plate VABF-S3-1-L1D1-C For valve terminal VDMA-01/02, standard port pattern to 15407-1, for Mounting between manifold sub-base and valve, supply pressure of the terminal is blocked. Dismantling of the valve is possible without shutting off the pressure of the terminal. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Shut-off for 1, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | functional element for type 14 iso 15407-1 |
|---|
Show UNSPSC/ECL@SS
£ 108.56 excl. VAT
/ Each
£ 130.27 incl. VAT
- Delivery usually within ( 6 ) days
