SMC MSQB200R ROTARY TABLE


MSQ*10~200, Rotary Table, Rack & Pinion, Basic & High Precision

References
smc:MSQB200R
rubix:113A1419
manufacturer :00007104
brand logo
brand logo
Technical specifications
Typerotary table
See all Specifications

Product details : SMC MSQB200R ROTARY TABLE


The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Rack & Pinion style, rotary table-basic type
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable

Clean Series: None
Model: MSQ
Precision: B (Basic)
Size: 200
Suffix: R (Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:

Technical specifications


Attributes
Typerotary table
Min. temperature0 °C
Max. temperature60 °C
Fixation centre-to-centre distance150 mm
Design size200
Show UNSPSC/ECL@SS
£ 1,338.74 excl. VAT
/ Each
£ 1,606.49 incl. VAT
  • Delivery usually within ( 4 ) days