References
SMC:DMK-C-12
Rubix:115A2535
Manufacturer :DMK-C-12
EAN:3618036129212

Documents
Product details : SMC DMK-C-12 COVER
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
Strengths
Built-in one-touch fittings
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Length | 50.5 mm |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 3.2 mm |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Delivery usually within ( 8 ) days