References
SMC:KQL06-00
Rubix:083057
EAN:3618032096594

Technical specifications
| Connection 1 | ø6 mm one-touch tube (push-in) |
|---|---|
| Material | c3604 brass, polybutylene terephthalate, polypropylene (body);c3604 brass (stud);304 stainless steel (chuck);nbr (o-ring);polyoxymethylene (collet) |
Documents
Product details : SMC FITTING MALE ELBOW KQL06-00
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10.
Technical specifications
Attributes
| Connection 1 | ø6 mm one-touch tube (push-in) |
|---|---|
| Material | c3604 brass, polybutylene terephthalate, polypropylene (body);c3604 brass (stud);304 stainless steel (chuck);nbr (o-ring);polyoxymethylene (collet) |
| Length | 20 mm |
| Colour | white |
| Connection 2 | ø6 mm one-touch tube (push-in) |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air and water |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Delivery usually within ( 19 ) days